MASCOT 06169 ELVAS BIB & BRACE BLACK 40.5R


Bib & brace Elvas Black

References
mascot:06169-010-09-82C56
rubix:378A3685
ean:5707209470881
American overall Elvas 06169-010-09 / 82C56
brand logo
Technical specifications
Colourblack
Size82c56
Main materialpolyester
See all Specifications

Product details : MASCOT 06169 ELVAS BIB & BRACE BLACK 40.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colourblack
Size82c56
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
  • Usually arrives within 14 working days