MASCOT 06169 ELVAS BIB & BRACE BLACK 48.5R


Bib & brace Elvas Black

References
mascot:06169-010-09-82C64
rubix:378A3689
ean:5707209470966
American overall Elvas 06169-010-09 / 82C64
brand logo
Technical specifications
Colourblack
Size82c64
Main materialpolyester
See all Specifications

Product details : MASCOT 06169 ELVAS BIB & BRACE BLACK 48.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1280 g
Colourblack
Size82c64
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 105.17 excl. VAT
/ Each
£ 126.20 incl. VAT
  • Usually arrives within 14 working days