Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 44.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 44.5R
Bib & brace Lowell royal
References
mascot:
12362-630-11-82C60
rubix:
378A4818
ean:
5707209964700
Technical specifications
Colour
blue
Size
82c60
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 44.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1300
g
Colour
blue
Size
82c60
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.65
excl. VAT
/
Each
£
91.98
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 48.5R
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS GREEN/BLACK 34.5S
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS BLACK 27T
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DANTH/BLACK 46.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 44.5T
MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK 3XL
MASCOT 00969 MILANO BIB & BRACE W/K PCTS ANTH/BLACK 54.5R
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS BLACK 38.5S
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS RED/BLACK 44.5T
MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH XS
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DANTH 44.5T
MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 34.5T
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS GREEN/BLACK 50.5R
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS DANTH 34.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS BLACK 46.5R