MASCOT 06169 ELVAS BIB & BRACE BLACK 32.5T


Bib & brace Elvas Black

References
mascot:06169-010-09-90C48
rubix:378A3697
ean:5707209471123
American overall Elvas 06169-010-09 / 90C48
brand logo
Technical specifications
Colourblack
Size90c48
Main materialpolyester
See all Specifications

Product details : MASCOT 06169 ELVAS BIB & BRACE BLACK 32.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1160 g
Colourblack
Size90c48
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days