MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS D'ANTH 40.5R
Bib & brace Freibourg dark anthracite
See technical informationReferences
Mascot:06669-135-18-82C56
Rubix:80374624
EAN:5707209485120

Product details : MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS D'ANTH 40.5R
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Colour | grey |
| Size | 82/56 |
| High visibility | no |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 115.78 excl. VAT
/ Each
£ 138.94 incl. VAT
- Usually arrives within 14 working days
Size
82/56
