PROGARM 6100 COVERALL ORANGE L T


Arc Coverall

References
progarm:6100-O-L TALL
rubix:2576942
ean:0743031840473
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Main materialOther
See all Specifications

Product details : PROGARM 6100 COVERALL ORANGE L T


INHERENT VXS+ FABRIC VXS+ 250W 250g/m2 Woven Inherent Fabric lighterweight VXS+ fabric whilst ensuring outstanding ARC protective properties. CE Certified for ARC protection to Class 1 and 9.5cal/cm2 inherent protection FR properties last the lifetime of the fabric & do not wash out instant extingusihing properties Ultimate protection against Flame & ARC Flash Hazards Kneepad pockets - wear with kneepads for extra comfort • Gas monitor loop - secure fixing point • SafetyICON™ on arm - visual EN Norm icon system • 5cm FR AS Reflective Tape - double stitched for longer life • Phone Pocket on sleeve with flap - safe and secure • ThermSAFE™ plastic FR zippers - CE Certified • Internal elastic 2 Point adjustable waistband - ensures close fit • Triple stitched side seams - Lifetime quality assurance • Easy-Stretch™ side panels - maximum wear comfort

Strengths

•Arc Flash protection and Flame Resistant fabric
•Mandarin collar - maximum neck protection
•Kneepad pockets - wear with kneepads for extra comfort
•Chest Pockets with zippers - secure storage
•Gas monitor loop - secure fixing point
•Phone Pocket on sleeve with flap - safe and secure
•Side access pockets - with entry inside coverall
•Triple stitched side seams - Lifetime quality assurance
•Action back for improved comfort

Technical specifications


Attributes
ColourOrange
SizeL
Main materialOther
MaterialVXS+ Inherent Fabric
Show UNSPSC/ECL@SS
£ 207.31 excl. VAT
/ Each
£ 248.77 incl. VAT
  • In stock: Next day delivery