ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 S
5000-OR Cvrl Hood 111
See technical informationReferences
Ansell:OR50T-00111 S
Rubix:389A3335
Manufacturer :OR50T-00111-02
EAN:5013756014561
Product details : ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 S
DESIGN
This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams.
ULTRASONICALLY WELDED SEAMS
Provides a strong liquid and particle barrier
SUIT FEATURES
• 2 piece hood
• Elasticated hood, waist, double cuffs and ankles
• Double zip closure
• Double cuffs with knitted inner cuff
COLOURS
Orange
SIZES
S-3XL
Engineered to protect with excellent protection and durability against a wide range of chemical hazards.
Strengths
- Outstanding permeation performance to numerous organic and inorganic chemicals, biological hazards and chemical warfare agents
- Exceptional barrier protection, providing >480 minutes breakthrough time against 14 of 15 chemicals listed in EN ISO 6529
- Highly visible bright orange colour for improved worker safety
- Welded and taped seams, our highest barrier to liquids and particulates
- Designed to protect, typical innovative features include dual zip systems, double cuffs with knitted inner cuffs
- Multi-layer barrier material which is lightweight, yet strong and durable
- Anti-static, tested according to EN 1149-5
Applications
Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | nonwoven fabric |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 61.63 excl. VAT
/ Each
£ 73.96 incl. VAT
- Usually arrives within 14 working days
