MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 32.5R

Bib & brace Gosford orange/dark anthracite

See technical information
References
Mascot:15969-948-1418-82C48
Rubix:378A5195
EAN:5711074305254
American overall Gosford 15969-948-1418 / 82C48
brand logo
Technical specifications
Colourorange
Size82/48
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 32.5R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
Colourorange
Size82/48
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage250 g/m²
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

82/48
Select variants (29)