MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 42.5S


Trousers Olinda yellow/green

References
mascot:07179-470-1703-76C58
rubix:384A6207
ean:5707209593788
Pants Olinda 07179-470-1703 / 76C58
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size76C58
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 42.5S


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
ColourYellow
Size76C58
Class EN204712
Main materialPolyester
Grammage310 g/m²
Secondary colourGreen
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days