MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 42.5R
Bib & brace Gosford yellow/dark navy
See technical informationReferences
Mascot:15979-948-17010-82C58
Rubix:384A6578
EAN:5711074312771

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 42.5R
Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | yellow |
| Size | 82/58 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 250 g/m² |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
Size
82/58
