MASCOT 15769 LEETON BIB & BRACE W/K PCTS D'ANTH/BLACK 38.5T
Bib & brace Leeton dark anthracite/black
See technical informationReferences
Mascot:15769-330-1809-90C54
Rubix:293A8443
EAN:5711074328253

Product details : MASCOT 15769 LEETON BIB & BRACE W/K PCTS D'ANTH/BLACK 38.5T
Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Ruler pocket with reinforced opening. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Colour | grey |
| Size | 90/54 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ Each
£ 87.12 incl. VAT
- Usually arrives within 14 working days
Size
90/54
