MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 46.5R
Bib & brace Newark royal
See technical informationReferences
Mascot:10569-442-11-82C62
Rubix:378A4697
EAN:5707209834300

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 46.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | blue |
| Size | 82/62 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
82/62
