Bib & brace Leeton royal/dark navy
Colour | Blue |
---|---|
Size | 76C46 |
Main material | Polyester |
Logistic Weight | 1020 g |
---|---|
Colour | Blue |
Size | 76C46 |
Main material | Polyester |
Grammage | 245 g/m² |
Secondary colour | Navy |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days