Bib & brace Leipzig green/black
Colour | Green |
---|---|
Size | 82C52 |
Main material | Polyester |
Logistic Weight | 1360 g |
---|---|
Colour | Green |
Size | 82C52 |
Main material | Polyester |
Grammage | 340 g/m² |
Secondary colour | Black |
Material | 70% polyester/30% lyocell (TENCEL®) |
Usually arrives within 14 working days