MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 52.5R


Bib & brace Richmond Black

References
mascot:10169-154-09-82C68
rubix:378A4578
ean:5711074094356
American overall Richmond 10169-154-09 / 82C68
brand logo
Technical specifications
Colourblack
Size82c68
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 52.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1200 g
Colourblack
Size82c68
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days