Bib & brace Milano royal/navy
Colour | blue |
---|---|
Size | 82c70 |
Main material | polyester |
Logistic Weight | 1380 g |
---|---|
Colour | blue |
Size | 82c70 |
Main material | polyester |
Grammage | 310 g/m² |
Secondary colour | navy |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days