MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 44.5T


Bib & brace Newark Antraciet

References
mascot:10569-442-18-90C60
rubix:378A4743
ean:5707209835086
American overall Newark 10569-442-18 / 90C60
brand logo
Technical specifications
Colourgrey
Size90c60
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 44.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1060 g
Colourgrey
Size90c60
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days