Bib & brace Leipzig royal/dark navy
Colour | Blue |
---|---|
Size | 82C58 |
Main material | Polyester |
Logistic Weight | 1400 g |
---|---|
Colour | Blue |
Size | 82C58 |
Main material | Polyester |
Grammage | 340 g/m² |
Secondary colour | Navy |
Material | 70% polyester/30% lyocell (TENCEL®) |
Usually arrives within 14 working days