MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK M


Boilersuit Akron Black

References
mascot:10519-442-09-M
rubix:378A6079
ean:5707209836168
Overall Akron 10519-442-09 / M
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK M


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring for keys or ID cards. Access to trousers underneath from both sides. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1240 g
Colourblack
Sizem
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days