MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 40.5S


Bib & brace Newark Antraciet

References
mascot:10569-442-18-76C56
rubix:378A4719
ean:5711074109012
American overall Newark 10569-442-18 / 76C56
brand logo
Technical specifications
Colourgrey
Size76c56
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 40.5S


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight980 g
Colourgrey
Size76c56
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days