MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 32.5R


Bib & brace Newark dark navy

References
mascot:10569-442-010-82C48
rubix:378A4629
ean:5707209813886
American overall Newark 10569-442-010 / 82C48
brand logo
Technical specifications
Colournavy
Size82c48
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 32.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight920 g
Colournavy
Size82c48
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days