MASCOT 15569 NEWCASTLE BIB & BRACE W/K PCTS HV ORG/DANTH 34.5T


Bib & brace Newcastle orange/dark anthracite

References
mascot:15569-860-1418-90C50
rubix:378A5383
ean:5711074282265
American overall Newcastle 15569-860-1418 / 90C50
brand logo
brand logo
Technical specifications
Colourorange
Size90c50
Class EN204712
See all Specifications

Product details : MASCOT 15569 NEWCASTLE BIB & BRACE W/K PCTS HV ORG/DANTH 34.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . The dark contrast is placed where the clothing is most exposed to dirt.
brand logo

Technical specifications


Attributes
Logistic Weight1340 g
Colourorange
Size90c50
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colourgrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 126.80 excl. VAT
/ Each
£ 152.16 incl. VAT
  • Usually arrives within 14 working days