MASCOT 08269 ORENSE BIB & BRACE W/K PCTS BLACK 38.5T


Bib & brace Orense black

References
mascot:08269-010-09-90C54
rubix:378A4405
ean:5707209655325
American overall Orense 08269-010-09 / 90C54
brand logo
Technical specifications
ColourBlack
Size90C54
Main materialPolyester
See all Specifications

Product details : MASCOT 08269 ORENSE BIB & BRACE W/K PCTS BLACK 38.5T


Durable triple stitched seams on leg and crotch extend product life. CORDURA® fabric reinforcements at exposed locations ensure hard wear and a long lifetime. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1280 g
ColourBlack
Size90C54
Main materialPolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 91.40 excl. VAT
/ Each
£ 109.68 incl. VAT
  • Usually arrives within 14 working days