MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 28.5T


Bib & brace Orense Khaki

References
mascot:08131-010-09-90C44
rubix:380A1506
ean:5707209661302
brand logo
brand logo
Technical specifications
ColourBlack
Size90C44
Main materialPolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 28.5T


Durable triple stitched seams on leg and crotch extend product life. CORDURA® fabric reinforcements at exposed locations ensure hard wear and a long lifetime. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
ColourBlack
Size90C44
Main materialPolyester
Grammage310 g/m²
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days