MASCOT 08269 ORENSE BIB & BRACE W/K PCTS BLACK 30.5S

Bib & brace Orense black

See technical information

References

Mascot:08269-010-09-76C46
Rubix:378A4382
EAN:5711074160679
American overall Orense 08269-010-09 / 76C46

Technical specifications

Colourblack
Size76/46
Main materialpolyester
See all Specifications

Product details : MASCOT 08269 ORENSE BIB & BRACE W/K PCTS BLACK 30.5S


Durable triple stitched seams on leg and crotch extend product life. CORDURA® fabric reinforcements at exposed locations ensure hard wear and a long lifetime. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1120 g
Colourblack
Size76/46
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
  • Usually arrives within 14 working days

Size

76/46