SPARTEX 148800 100% COTTON DUNGAREES BUGATTI BLUE SIZE 58


Dungarees

References
giss:148800
rubix:216A6541
ean:3660338016240
Dungarees - 100% cotton Size 58
brand logo
Technical specifications
ColourBlue
Size58
Main materialCotton
See all Specifications

Product details : SPARTEX 148800 100% COTTON DUNGAREES BUGATTI BLUE SIZE 58


Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button fly and waistband closed by adjustable buttons, removable braces, bib with 1 patch pocket with metal closing and adjacent pen pocket. 2 lower pockets, 2 hand pockets closed by buttons, 1 ruler pocket on right leg, 1 button closing rear pocket. Non shrinking treatment SANFOR.

Strengths

Anti shrink treatment SANFOR

Technical specifications


Attributes
ColourBlue
Size58
Main materialCotton
Grammage320 g/m²
Material100 % cotton
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
  • Usually arrives within 14 working days