MASCOT 08269 ORENSE BIB & BRACE W/K PCTS WHITE 40.5S


Bib & brace Orense white

References
mascot:08269-010-06-76C56
rubix:378A4356
ean:5711074160655
American overall Orense 08269-010-06 / 76C56
brand logo
Technical specifications
Colourwhite
Size76c56
Main materialpolyester
See all Specifications

Product details : MASCOT 08269 ORENSE BIB & BRACE W/K PCTS WHITE 40.5S


Durable triple stitched seams on leg and crotch extend product life. CORDURA® fabric reinforcements at exposed locations ensure hard wear and a long lifetime. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1260 g
Colourwhite
Size76c56
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 88.45 excl. VAT
/ Each
£ 106.14 incl. VAT
  • Usually arrives within 14 working days