MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 40.5R


Bib & brace Oron dark navy

References
mascot:13669-216-010-82C56
rubix:378A4945
ean:5711074352036
American overall Oron 13669-216-010 / 82C56
brand logo
Technical specifications
ColourNavy
Size82C56
High visibilityNo
See all Specifications

Product details : MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 40.5R


Anti-static, acid-resistant and flame-retardant. Dirt repellent. Seams face downwards so sparks can not get lodged in them. Durable triple stitched seams that extend the product life. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1360 g
ColourNavy
Size82C56
High visibilityNo
Main materialModacrylic
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 206.45 excl. VAT
/ Each
£ 247.74 incl. VAT
  • Usually arrives within 14 working days