ANSELL 1800-111 ALPHATEC TS PLUS COVERALL HOOD MODEL 111 WHT SIZE XL


1800-WH TSPlus Cvrl Hood 111

References
ansell:W18T111-05
rubix:394A3289
manufacturer :WH18T-00111-05
ean:5013756120569
brand logo
brand logo
Technical specifications
Colourwhite
Size5
High visibilityno
See all Specifications

Product details : ANSELL 1800-111 ALPHATEC TS PLUS COVERALL HOOD MODEL 111 WHT SIZE XL


DESIGN

MICROGARD®1800 Ts PLUS is a lightweight, breathable material and so is particularly suited to warmer working environments.  With Stitched and taped seams Provides a good barrier to low hazard liquid spray and fine particulates.

STITCHED AND TAPED SEAMS

Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates

SUIT FEATURES

•  3 piece hood
•  Elasticated hood, wrists, waist and ankles
•  2-way front zipper with resealable storm flap
•  Finger Loops
•  Chinstrap

COLOURS

White

SIZES

S-5XL

OTHER MODELS IN THE RANGE
Model 103 - Collar
Model 122 - Attached boots with ankle ties and anti-slip soles
Model 156 - Integrated socks with boot overflaps

Sealed seams provide additional protection in low hazard liquid spray applications.

Strengths

  • Protects against low hazard liquid spray and fine particulates
  • Comfortable to wear featuring moisture vapor permeable fabric  (“breathable”) to help reduce the risk of heat stress
  • Optimized body fit, improving wearer comfort and safety
  • Anti-static, tested according to EN 1149-5 and AATCC 76
  • Low linting to help reduce the risk of cross contamination in critical areas
  • Silicone free, critical in spray painting applications

Applications

Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Fibre Glass Resin Applications|Handling of powders

Technical specifications


Attributes
Colourwhite
Size5
High visibilityno
Main materialpolyethylene
Secondary colourwhite
Materialmicroporous polyethylene laminate;non-woven
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
  • Usually arrives within 14 working days