ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 M

5000-OR Cvrl Hood 111

See technical information

References

Ansell:OR50T-00111 M
Rubix:209A4630
Manufacturer :OR50T-00111-03
EAN:5013756014578
brand logo

Technical specifications

Sizem
Main materialnonwoven fabric
Colourorange

Product details : ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 M


DESIGN

This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams.

ULTRASONICALLY WELDED SEAMS

Provides a strong liquid and particle barrier

SUIT FEATURES

•  2 piece hood
•  Elasticated hood, waist, double cuffs and ankles
•  Double zip closure
•  Double cuffs with knitted inner cuff

COLOURS

Orange

SIZES

S-3XL

Engineered to protect with excellent protection and durability against a wide range of chemical hazards.

Strengths

  • Outstanding permeation performance to numerous organic and inorganic chemicals, biological hazards and chemical warfare agents
  • Exceptional barrier protection, providing >480 minutes breakthrough time against 14 of 15 chemicals listed in EN ISO 6529
  • Highly visible bright orange colour for improved worker safety
  • Welded and taped seams, our highest barrier to liquids and particulates
  • Designed to protect, typical innovative features include dual zip systems, double cuffs with knitted inner cuffs
  • Multi-layer barrier material which is lightweight, yet strong and durable
  • Anti-static, tested according to EN 1149-5

Applications

Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes|Unexpected leakages spills or other releases

Technical specifications


Attributes
Sizem
Main materialnonwoven fabric
Colourorange
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
  • Usually arrives within 14 working days

Size