MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 32.5T


Bib & brace Richmond Black

References
mascot:10169-154-09-90C48
rubix:378A4581
ean:5707209829009
American overall Richmond 10169-154-09 / 90C48
brand logo
Technical specifications
Colourblack
Size90c48
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 32.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1020 g
Colourblack
Size90c48
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days