MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DANTH 38.5T

Bib & brace Richmond dark anthracite

See technical information
References
Mascot:10169-154-18-90C54
Rubix:378A4615
EAN:5707209829726
American overall Richmond 10169-154-18 / 90C54
Technical specifications
Colourgrey
Size90/54
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DANTH 38.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1080 g
Colourgrey
Size90/54
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

90/54
Select variants (31)