MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS D'NAVY 36.5R


Bib & brace Richmond dark navy

References
mascot:10169-154-010-82C52
rubix:227A9731
ean:5707209828064
American overall Richmond 10169-154-010 / 82C52
brand logo
Technical specifications
Colournavy
Size82c52
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS D'NAVY 36.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colournavy
Size82c52
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.11 excl. VAT
/ Each
£ 99.73 incl. VAT
  • Usually arrives within 14 working days