MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DNAVY 36.5S


Bib & brace Richmond dark navy

References
mascot:10169-154-010-76C52
rubix:378A4539
ean:5711074094431
American overall Richmond 10169-154-010 / 76C52
brand logo
Technical specifications
Colournavy
Size76c52
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DNAVY 36.5S


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight690 g
Colournavy
Size76c52
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days