Bib & brace Sunderland black/yellow
Colour | Black |
---|---|
Size | 76C56 |
Class EN20471 | 1 |
Logistic Weight | 1360 g |
---|---|
Colour | Black |
Size | 76C56 |
Class EN20471 | 1 |
Main material | Polyester |
Grammage | 290 g/m² |
Secondary colour | Yellow |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days