HELLYHAN 71362_990-XL BIFROST WINTER PARKA BLACK XL

BIFRÖST VETRAR PARKA CAMO

See technical informationSee documents

References

Helly Hansen:71362_990-XL
Rubix:235A6779
Manufacturer :71362_990-XL
EAN:7040056070322
brand logo

Technical specifications

Colourblack
Sizexl
Main materialpolyester
See all Specifications

Documents

Product details : HELLYHAN 71362_990-XL BIFROST WINTER PARKA BLACK XL


The Bifrost Winter Parka was designed & tested alongside polar scientists to keep you warm on the job, even in the coldest environments. With Helly Tech® Performancewaterproofness, sustainable blowable insulation & our proprietary H2Flow™ Technology, we ensure optimal body temperature & comfort for long days inthe elements. The multi-pocket solution has a dedicated space for your phone with Life Pocket™ insulation, ensuring cold temperature doesn’t drain your battery.Additional pockets for your tablet & power bank feature external zippers, allowing you to maintain your body heat while accessing the tools you need. The parka isfully adjustable to create an optimal fit, including a detachable hood & faux fur, adjustable cuffs & even an adjustable collar.

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Secondary colourno secondary color
£ 344.75 excl. VAT
/ Each
£ 413.70 incl. VAT
  • Usually arrives within 14 working days

Colour

Size