References
SKF:LGGB 2/5
Rubix:1275890
EAN:7316571545165


Technical specifications
| Packaging | 5 kg can |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
Documents
Product details : SKF LUBRICANT - LGGB2/5
SKF LGGB 2 is a biodegradable, low toxicity, synthetic ester oil based grease, using a lithium-calcium thickener. Its special formulation makes it most suitable for applications where environmental contamination is a concern.
Strengths
•Good performance in applications with steel-on-steel spherical plain bearings, ball bearings and roller bearings
Good low temperature start-up performance
Good corrosion inhibiting properties
Suitable for medium to high loads
Good low temperature start-up performance
Good corrosion inhibiting properties
Suitable for medium to high loads
Technical specifications
Attributes
| Packaging | 5 kg can |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type | biodegradable bearing grease (multi-purpose grease) |
| Weight | 5 kg |
| Colour | white |
| Composition | synthetic ester base oil; lithium/calcium thickener |
Show UNSPSC/ECL@SS
£ 214.90 excl. VAT
/ Each
£ 257.88 incl. VAT
- Delivery usually within ( 3 ) days