SKF LGEV 2/MR380 TLMR REFILL CARTRIDGE 380 ML CARTRIDGE WITH LGEV 2
Extremely High Viscosity Bearing Grease With Solid Lubricants
See technical informationSee documentsReferences
SKF:LGEV 2/MR380
Rubix:263A5604
EAN:7316575900892




Technical specifications
| Packaging | 380 ml refill |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 1020 mm²/s |
Documents
Product details : SKF LGEV 2/MR380 TLMR REFILL CARTRIDGE 380 ML CARTRIDGE WITH LGEV 2
A mineral oil based grease, using a lithium-calcium soap. Its high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil, provide outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations.
Strengths
- Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur
- Extremely mechnically stable providing good water resistance and corrosion protection
- Extremely mechnically stable providing good water resistance and corrosion protection
Technical specifications
Attributes
| Packaging | 380 ml refill |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 1020 mm²/s |
| Min. temperature | -10 °C |
| Max. temperature | 120 °C |
| Colour | black |
Show UNSPSC/ECL@SS
£ 501.40 excl. VAT
/ 10 pieces
£ 601.68 incl. VAT
- Delivery usually within ( 3 ) days