References
Rocol:GLASSFLO MPT SPRAY 400ml
Rubix:162960
Manufacturer :78871
EAN:5024747788712

Documents
Product details : ROCOL 78871 GLASSFLO MPT SPRAY 400ML
Glass mould pre-treatment spray.
GLASSFLO MPT is a glass mould pre-treatment spray formulated to remove the need for manual swabbing of moulds during start up.
Strengths
Clean, air cured, dry coating - requires no baking. Prevents adhesion of ware to moulds. Promotes excellent glass distribution. Cost efficient through reduced mould dope usage. Consistent quality through even film.
Technical specifications
Attributes
| Packaging | aerosol 400 ml |
|---|---|
| Viscosity at 40°C | 0.6 mm²/s |
| Max. temperature | 50 °C |
| Type | rocol glassflo mpt spray 400ml - frontline range |
| Weight | 0.4 kg |
| Colour | black |
| Composition | graphite; organic resin; non-chlorinated solvent |
Show UNSPSC/ECL@SS
£ 117.09 excl. VAT
/ Each
£ 140.51 incl. VAT
- Usually arrives within 14 working days