References
FAG:ARCANOL-L225-25KG
Rubix:386A7079
Manufacturer :0847054340000

Product details : FAG ARCANOL-L225-25KG SPECIFIC GREASE
Special greases for ball and roller bearings
Technical specifications
Attributes
| Logistic Weight | 26500 g |
|---|---|
| NLGI class | 2-3 |
| Viscosity at 40°C | 100 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 601.87 excl. VAT
/ Each
£ 722.24 incl. VAT
- Delivery usually within ( 7 ) days
