PORTWEST BIZWELD COVERALL NAVY REGULAR SIZE S


BIZ1 - Bizweld FR Coverall

References
portwest:BIZ1NARS
rubix:1497318
ean:5036108039241
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colournavy
Sizes
Main materialcotton
See all Specifications

Product details : PORTWEST BIZWELD COVERALL NAVY REGULAR SIZE S


Voted the number one favourite coverall in the welding industry, our best selling Bizweld coverall is ideal for offering complete protection to workers exposed to heat. The generous fit provides comfort and allows the wearer to work unhindered whilst ample storage space, rule pocket and concealed mobile phone pocket hold equipment securely and safely.
Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Dual hazard protection. Premium sew on flame resistant reflective tape. Concealed stud front for easy access. 10 pockets for ample storage. Stud adjustable cuffs for a secure fit. Radio loop for easy clipping of a radio.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class 1
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colournavy
Sizes
Main materialcotton
Material100% cotton
Show UNSPSC/ECL@SS
£ 53.23 excl. VAT
/ Each
£ 63.88 incl. VAT
  • Usually arrives within 14 working days