PORTWEST C030 BIZWELD WORK FR COVERALL NAVY XL
C030 - CE Safe-Welder Coverall
See technical informationReferences
Portwest:C030NARXL
Rubix:1497310
EAN:5036108120093

Product details : PORTWEST C030 BIZWELD WORK FR COVERALL NAVY XL
Offering complete protection all day long and fantastic value for money, the Safe-Welder™ Coverall is a great choice for welders and industrial workers who are exposed to heat. The side elastic gives the wearer a more comfortable fit and multiple pockets keep tools and personal belongings safe.
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Side elastic waist for ultimate wearer comfort. Concealed stud front for easy access. Radio loop for easy clipping of a radio. Quick and easy side access. Rule pocket.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Side elastic waist for ultimate wearer comfort. Concealed stud front for easy access. Radio loop for easy clipping of a radio. Quick and easy side access. Rule pocket.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 42.77 excl. VAT
/ Each
£ 51.32 incl. VAT
- In stock: Next day delivery