References
Portwest:BIZ1NARXL
Rubix:1497321
EAN:5036108039272

Product details : PORTWEST BIZ1 BIZWELD WORK FR COVERALL NAVY XL
Voted the number one favourite coverall in the welding industry, our best selling Bizweld coverall is ideal for offering complete protection to workers exposed to heat. The generous fit provides comfort and allows the wearer to work unhindered whilst ample storage space, rule pocket and concealed mobile phone pocket hold equipment securely and safely.
Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Dual hazard protection. Premium sew on flame resistant reflective tape. Concealed stud front for easy access. 10 pockets for ample storage. Stud adjustable cuffs for a secure fit. Radio loop for easy clipping of a radio.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class 1
Type : Regular
Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Dual hazard protection. Premium sew on flame resistant reflective tape. Concealed stud front for easy access. 10 pockets for ample storage. Stud adjustable cuffs for a secure fit. Radio loop for easy clipping of a radio.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class 1
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- In stock: Next day delivery