PORTWEST BIZ5 NAVY BLUE COVERALLS LARGE


BIZ5 - Bizweld Iona FR Coverall

References
portwest:BIZ5 Navy L
rubix:80535412
manufacturer :BIZ5NARL
ean:5036108157327
brand logo
brand logo
Technical specifications
ColourNavy
SizeL
High visibilityYes
See all Specifications

Product details : PORTWEST BIZ5 NAVY BLUE COVERALLS LARGE


The Bizweld Iona FR Coverall offers visible protection to the wearer. Clever design features include flame resistant reflective tape on the shoulders, sleeves and legs, the option to insert knee pads when needed, ample storage space and a rule pocket. A very popular style.
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular

Technical specifications


Attributes
ColourNavy
SizeL
High visibilityYes
Main materialCotton
ESDNo
Show UNSPSC/ECL@SS
£ 48.41 excl. VAT
/ Each
£ 58.09 incl. VAT
  • In stock: Next day delivery