PORTWEST BIZFLAME RAIN HIVIZ ANTISTATIC FR JACKET IN YELLOW SIZE LARGE


Bizflame Rain Hi-Vis Antistatic FR Jacket S778

References
portwest:S778-Y-L
rubix:80182494
manufacturer :S778YERL
ean:5036108143481
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Main materialPolyester
See all Specifications

Product details : PORTWEST BIZFLAME RAIN HIVIZ ANTISTATIC FR JACKET IN YELLOW SIZE LARGE


Flame resistant treated waterproof fabric prevents water penetration. Fully lined and padded to trap the heat and increase warmth. Internal chest pocket. Storm flap front to protect against the elements. Ribbed cuffs for added comfort. Anti-static. Waterproof and breathable with taped seams to prevent water penetration. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Premium sew on flame resistant reflective tape. 4 pockets for ample storage. Phone pocket. Pack away hood for added functionality. Radio loop for easy clipping of a radio. Two-way front plastic moulded zip for quick and easy access. 40+ UPF rated fabric to block 98% of UV rays. CE certified

Technical specifications


Attributes
ColourOrange
SizeL
Main materialPolyester
Material98% Polyester, 2% Antistatic Carbon Fibre
Show UNSPSC/ECL@SS
£ 106.76 excl. VAT
/ Each
£ 128.11 incl. VAT
  • In stock: Next day delivery