SPARTEX 787794 OVERALL DOUBLE ZIP SZ7 B BLUE 65/35 POLYCOTTON 245G/M2
Overalls double zip
See technical informationSee documentsReferences
GISS:787794
Rubix:216A6644
EAN:3660338040757

Documents
Product details : SPARTEX 787794 OVERALL DOUBLE ZIP SZ7 B BLUE 65/35 POLYCOTTON 245G/M2
Materials: 65% polyester 35% cotton 245 g/m² . Colour scheme: Bugatti Blue. Overall with injected double zip, elastic waist back, 2 zip closing breast pockets, 2 lower patch pockets, 1 ruler pocket on the right leg, straight lower sleeves with grippers, lower leg grippers, stand-up collar. .
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 7 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 65% polyester/ 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
- Usually arrives within 14 working days
