Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Overalls
SPARTEX 787471 OVERALL DOUBLE ZIP SZ1 B BLUE 65/35 POLYCOTTON 245G/M2
SPARTEX 787471 OVERALL DOUBLE ZIP SZ1 B BLUE 65/35 POLYCOTTON 245G/M2
Overalls double zip
References
giss:
787471
rubix:
216A6638
ean:
3660338040696
Technical specifications
Colour
blue
Size
1
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 787471 OVERALL DOUBLE ZIP SZ1 B BLUE 65/35 POLYCOTTON 245G/M2
Materials: 65% polyester 35% cotton 245 g/m² . Colour scheme: Bugatti Blue. Overall with injected double zip, elastic waist back, 2 zip closing breast pockets, 2 lower patch pockets, 1 ruler pocket on the right leg, straight lower sleeves with grippers, lower leg grippers, stand-up collar. .
Technical specifications
Attributes
Colour
blue
Size
1
Main material
cotton
Grammage
245
g/m²
Material
65% polyester/ 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.23
excl. VAT
/
Each
£
54.28
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
PORTWEST BIZFLAME RAIN HIVIZ ANTISTATIC FR JACKET IN YELLOW SIZE LARGE
HELLYHAN 72182_590-XS HERITAGE PILE ONE PIECE NAVY XS
PORTWEST S585 WINTER COVERALL NAVY XL
PORTWEST C802 STD STUD COVERALL NAVY S
SPARTEX 787472 OVERALL DOUBLE ZIP SZ2 B BLUE 65/35 POLYCOTTON 245G/M2
SPARTEX 854981 WORKING OVERALL - COTTON/POLYESTER SIZE 0 GREY STEEL
HELLYHAN 72182_590-3XL HERITAGE PILE ONE PIECE NAVY 3XL
Portwest C813BKRM Zip Boilersuit Black SIZE M
3M 4540WXL PROTECTIVE COVERALL 4540+ XL
SPARTEX 854976 WORKING OVERALL - COTTON/POLYESTER SIZE 4 US GREEN
SPARTEX 845327 OVERALL DOUBLE ZIP SIZE 0 B BLUE 100% COTTON 320 G/M2
PORTWEST S999 BOILERSUIT NAVY SIZE L TALL
PORTWEST S585-NVY-L S585 THERMAL COVERALL NAVY L
PORTWEST S999 BOILERSUIT NAVY SIZE L
HELLYHAN 72182_590-M HERITAGE PILE ONE PIECE NAVY M