References
Portwest:BIZ2NARL
Rubix:1497331

Product details : PORTWEST BIZ2 BIZWELD WORK FR JACKET NAVY L
The Bizweld Jacket provides the wearer with all day protection and comfort. Features include secure stud fasteners down the front and two chest pockets with flaps. This flame resistant jacket also includes a concealed mobile phone pocket. Dual hazard protection. Chest pockets. Stud adjustable cuffs for a secure fit. Radio loop for easy clipping of a radio. Concealed phone pocket. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage. Guaranteed flame resistance for life of garment.
Standard : EN11612_A1A2B1C1E2F1, EN11611-1
Type : Regular
Standard : EN11612_A1A2B1C1E2F1, EN11611-1
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- In stock: Next day delivery