PARWELD P3725 PANTHER APRON C/W BUCKLE+TIES
Panter Apron C/W Buckle and ties
See technical informationReferences
Parweld:P3725
Rubix:2518225

Product details : PARWELD P3725 PANTHER APRON C/W BUCKLE+TIES
Premium quality heavy duty welders apron complete with buckle and ties. Offers protection from sparks and heat generated welding and industrial applications. Manufactured from 1.2mm thick split cow hide. Conform to BS EN ISO 11611:2007 Class 1. Dimensions 24 x 36in/65 x 90cm.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| Main material | leather |
| Material | split cow |
Show UNSPSC/ECL@SS
£ 18.02 excl. VAT
/ Each
£ 21.62 incl. VAT
- In stock: Next day delivery
