References
Parweld:P3788-XL
Rubix:2518228
EAN:5055365369649

Documents
Product details : PARWELD P3788-XL PANTHER LEATHER WELDERS JACKET
Staying safe and protected is essential when working in any environment, a welding one is no different. Parweld offers a range of hard wearing welding safety equipment ideal for workshop use.
Strengths
Worn over garments to protect body and arms from sparks and spatter
Leather front and shoulders
Stand up collar
Adjustable wrists
Inside pocket
Side take up straps
Kevlar® stitched
1.2 mm thick split cow hide
Flame retardant cloth back with shoulder vent to improve comfort
Flame retardant cloth under arm for improved flexibility
Head phone slot
Leather front and shoulders
Stand up collar
Adjustable wrists
Inside pocket
Side take up straps
Kevlar® stitched
1.2 mm thick split cow hide
Flame retardant cloth back with shoulder vent to improve comfort
Flame retardant cloth under arm for improved flexibility
Head phone slot
Technical specifications
Attributes
| Colour | brown |
|---|---|
| Size | xl |
| Main material | leather |
| Material | split cow hide leather |
Show UNSPSC/ECL@SS
£ 53.71 excl. VAT
/ Each
£ 64.45 incl. VAT
- Usually arrives within 14 working days
